Pneumatic technology
>
Pneumatic hoses
>
Pneumatic hose
>
Air painting hose completely assembled
Refine
Load more results...
×
Price Range
Min:€70.00 inc. VAT
Max:€71.00 inc. VAT
Outer diameter of hose _A_
17 mm (1)
Length _l_
10 m (1)
Colour
Red (1)
Inner hose diameter
9.5 mm (1)
Min__max_ temperature conditions
-40 to 95 °C (1)
Max_ operating pressure
20 bar (1)
Material
EPDM (ethylene propylene diene monomer rubber) (1)
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
Hose nozzle for pneumatic air
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip
Sealing ring, copper filling seal shape C
Sealing ring, vulcanised fibre, shape A
Frame Nova Pro Scala H186
Screw-in fitting for pneumatic air
Popular tags
construction
offer
set
triple
vacuum
Air painting hose completely assembled
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
069999610
Painting hose
Air painting hose completely assembled PNHOSE-VARNISH-RED-9,5/17-MOUNTED-L10M
€82.80 inc. VAT