Close
Filters
Search

Pan head drilling screw with collar and H recessed head pias®

Article No. 02182419
pias steel black galv. pan head flange H SCR-DBIT-PANHD-FLG-H2-(A2S)-4,2X19 ZEBRA PIAS
€6.37 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Black galvanized steel (A2S), with Phillips head.

Drilling, threading, screwing-in — all in one work step

Therefore considerably reduced time and effort

Exact drilling diameter for each screw connection

  • Resulting in minimisation of thread tolerance
  • Always an optimum connection

Prevents installation errors

Notice

The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks

Contact pressure during use approx. 100 N/screw in with depth stop if necessary

Galvanized drilling screws may only be used where dampness is not to be expected.

For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Black galvanized steel (A2S), with Phillips head.

Drilling, threading, screwing-in — all in one work step

Therefore considerably reduced time and effort

Exact drilling diameter for each screw connection

  • Resulting in minimisation of thread tolerance
  • Always an optimum connection

Prevents installation errors

Notice

The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks

Contact pressure during use approx. 100 N/screw in with depth stop if necessary

Galvanized drilling screws may only be used where dampness is not to be expected.

For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Application area

The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.

Products specifications
Material Steel
Surface Black, galvanised
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 11 mm
Head height (k1) 2.6 mm
Drill tip length (lp) 3.7 mm
Other standard Company standard
Head type Pan head
Internal drive H2
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Max. attachment thickness (lB) 12 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Black, galvanised
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 11 mm
Head height (k1) 2.6 mm
Drill tip length (lp) 3.7 mm
Other standard Company standard
Head type Pan head
Internal drive H2
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Max. attachment thickness (lB) 12 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
Close