Close
Filters
Search

Pan head drilling screw with flange PH2

Article No. 020734219
Steel galvanised pan head flange AW SCR-DBIT-PANHD-FLG-(A3K)-4,2X19-PH2
€3.24 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Features:
 
• Are ideal for steel-steel joints (e.g. Fasten sheets) with plate 
thickness < 1.25 mm and steel-steel joints < 2 x 1.25 mm
 
• Selfdrilling screw with pan head with collar and PH drive
 
• Coating A2K
 
• Available in ORSY and INDUSTRY packaging
Features:
 
• Are ideal for steel-steel joints (e.g. Fasten sheets) with plate 
thickness < 1.25 mm and steel-steel joints < 2 x 1.25 mm
 
• Selfdrilling screw with pan head with collar and PH drive
 
• Coating A2K
 
• Available in ORSY and INDUSTRY packaging
Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 11 mm
Head height (k1) 2.9 mm
Drill tip length (lp) 3.7 mm
Other standard Company standard
Head type Pan head
Internal drive H2
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Max. attachment thickness (lB) 12 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
RoHS-compliant Yes
Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 11 mm
Head height (k1) 2.9 mm
Drill tip length (lp) 3.7 mm
Other standard Company standard
Head type Pan head
Internal drive H2
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 3.5 mm
Max. attachment thickness (lB) 12 mm
Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
RoHS-compliant Yes
Close