Close
Filters
Search

Pan head tapping screw, C shape with H recessed head

Article No. 01173919
DIN 7983 steel galvanised H shape C with tip SCR-RSDCS-DIN7983-C-H2-(A2K)-3,9X19
€2.01 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7983 galvanised steel, blue passivated (A2K), shape C, H recessed head

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

Shape C = thread with tip

Shape F = Thread without tip

Shape R = Thread with rounded tip

DIN 7983 galvanised steel, blue passivated (A2K), shape C, H recessed head

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

Shape C = thread with tip

Shape F = Thread without tip

Shape R = Thread with rounded tip

Products specifications
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 3.9 mm
Head diameter (dk) 7.5 mm
Length (l1) 19 mm
Head height (k1) 2.3 mm
Internal drive H2
Standards DIN 7983
Head type Raised countersunk head
Thread type Self-tapping screw thread
RoHS-compliant Yes
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 3.9 mm
Head diameter (dk) 7.5 mm
Length (l1) 19 mm
Head height (k1) 2.3 mm
Internal drive H2
Standards DIN 7983
Head type Raised countersunk head
Thread type Self-tapping screw thread
RoHS-compliant Yes
Declaration of performance (EU-CPR) No
Close