Close
Filters
Search

Pan head tapping screw, C shape with H recessed head

Article No. 01174819
DIN 7983 steel galvanised H shape C with tip SCR-RSDCS-DIN7983-C-H2-(A2K)-4,8X19
€3.66 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 7983 galvanised steel, blue passivated (A2K), shape C, H recessed head

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

Shape C = thread with tip

Shape F = Thread without tip

Shape R = Thread with rounded tip

DIN 7983 galvanised steel, blue passivated (A2K), shape C, H recessed head

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

Shape C = thread with tip

Shape F = Thread without tip

Shape R = Thread with rounded tip

Products specifications
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 4.8 mm
Head diameter (dk) 9.5 mm
Length (l1) 19 mm
Head height (k1) 3 mm
Internal drive H2
Standards DIN 7983
Head type Raised countersunk head
Thread type Self-tapping screw thread
RoHS-compliant Yes
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 4.8 mm
Head diameter (dk) 9.5 mm
Length (l1) 19 mm
Head height (k1) 3 mm
Internal drive H2
Standards DIN 7983
Head type Raised countersunk head
Thread type Self-tapping screw thread
RoHS-compliant Yes
Declaration of performance (EU-CPR) No
Close