Close
Filters
Search

Pan head tapping screw with flange

Article No. 013404825
Delta Seal steel, black, pan head H SCR-PANHD-FLG-H2-(DSS)-4,8X25
€16.87 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Steel, black Delta Seal, PH drive
Steel, black Delta Seal, PH drive
Application area

Suitable for all screw connections of soft materials (e.g. plastic) to the interior of motor vehicles, e.g. dashboard, interior cladding etc.

Products specifications
Material Steel
Surface Top coat black
Nominal diameter (d1) 4.8 mm
Length (l1) 25 mm
Head diameter (dk) 12 mm
Head height (k1) 3.25 mm
Internal drive H2
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Top coat black
Nominal diameter (d1) 4.8 mm
Length (l1) 25 mm
Head diameter (dk) 12 mm
Head height (k1) 3.25 mm
Internal drive H2
Declaration of performance (EU-CPR) No
Close