Close
Filters
Search

Percussion drill SB 13-XE

Article No. 07023220
Impact drill, SB 13-XE IMPDRL-EL-(SB13-XE)-CARTON MASTER SB13-XE
€266.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Strong, universal 13 mm impact drill with ergonomic handle and simple switching from normal to impact mode

Stops the tool slipping in the drill chuck

Single-sleeve quick-action drill chuck with clamping force locking and carbide jaws

Defective cables can be replaced or longer cables attached within a matter of seconds

Special connection system

High reliability and optimum power transmission

Solid metal planetary gear unit

Continuous speed control

Electronic throttle switch with adjusting wheel

Prevents accidental changeover

2-speed switch with lock on the outside of the housing.

Right/left switch on top of housing

Service cover for easy carbon brush changes

Additional replacement carbon brushes in the handle

Secure grip, even at high torques

Robust additional handle with depth stop

Clamping collar corresponds to European standard

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Strong, universal 13 mm impact drill with ergonomic handle and simple switching from normal to impact mode

Stops the tool slipping in the drill chuck

Single-sleeve quick-action drill chuck with clamping force locking and carbide jaws

Defective cables can be replaced or longer cables attached within a matter of seconds

Special connection system

High reliability and optimum power transmission

Solid metal planetary gear unit

Continuous speed control

Electronic throttle switch with adjusting wheel

Prevents accidental changeover

2-speed switch with lock on the outside of the housing.

Right/left switch on top of housing

Service cover for easy carbon brush changes

Additional replacement carbon brushes in the handle

Secure grip, even at high torques

Robust additional handle with depth stop

Clamping collar corresponds to European standard

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 750 W
Power output 375 W
Idle speed 1st/2nd gear min./max. 0-1200 / 0-3400 U/min(rpm)
Impact rate 31500 U/min(rpm)
Max. drilling diameter in steel 13 mm
Drill chuck holder 1/2 inch x 20 UNF
Min./max. drill chuck span width 1-13 mm
Length x height 335 x 207 mm
Weight of machine 2.2 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 750 W
Power output 375 W
Idle speed 1st/2nd gear min./max. 0-1200 / 0-3400 U/min(rpm)
Impact rate 31500 U/min(rpm)
Max. drilling diameter in steel 13 mm
Drill chuck holder 1/2 inch x 20 UNF
Min./max. drill chuck span width 1-13 mm
Length x height 335 x 207 mm
Weight of machine 2.2 kg
Cable length 4 m
Close