Electric power tools
>
Drills, electric
>
Impact drill, electric
Impact drill, electric
Impact drill, SB 13-XE
Refine
Load more results...
×
Price Range
Min:€225.00 inc. VAT
Max:€226.00 inc. VAT
Drill chuck holder
1/2 inch x 20 UNF (1)
Power output
375 W (1)
Cable length
4 m (1)
Weight of machine
2.2 kg (1)
Min__max_ drill chuck span width
1-13 mm (1)
Idle speed 1st_2nd gear min__max_
0-1200 / 0-3400 U/min(rpm) (1)
Power input
750 W (1)
Max_ drilling diameter in steel
13 mm (1)
Nominal Voltage
230 V/AC (1)
Protection class
Protection class II/protective insulation (1)
Impact rate
31500 U/min(rpm) (1)
Length x height
335 x 207 mm (1)
Min__max_ frequency
50 / 60 Hz (1)
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
Paint dabber
Three-way distributor
Spray bottle
1/4" socket wrench insert
1/4" socket wrench insert
Extension hose
Popular tags
construction
offer
set
triple
vacuum
Impact drill, electric
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
07023220
Percussion drill SB 13-XE
Impact drill, SB 13-XE IMPDRL-EL-(SB13-XE)-CARTON MASTER SB13-XE
€266.00 inc. VAT