Close
Filters
Search

Petrol injection system cleaner

Article No. 5861111303
Petrol injection cleaner INJCLNR-PETROL-300ML
€9.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Special cleaner for cleaning the injection system.

Binds and neutralises acidic condensation water

Protects against corrosion

Cleaning effect

  • Removes resin-like and paint-like deposits in the micro range from injection valves and from the fuel distributor
  • Ensures precise controlling of injection valves
  • Less fuel is used thanks to precise fuel injection

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Special cleaner for cleaning the injection system.

Binds and neutralises acidic condensation water

Protects against corrosion

Cleaning effect

  • Removes resin-like and paint-like deposits in the micro range from injection valves and from the fuel distributor
  • Ensures precise controlling of injection valves
  • Less fuel is used thanks to precise fuel injection

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For all carburettor and petrol injection engines with and without a catalytic converter.


Can also be used as a preventative measure after every service.

Instructions

150 ml are sufficient for 25–30 litres and 300 ml for 50–60 litres of fuel.


Empty the contents of the can into the fuel tank.

Products specifications
Contents 300 ml
Colour Colourless
Smell/fragrance Solvent-like
Chemical basis Naphtha
Shelf life from production 24 Month
Density 0.8 g/cm³
Density conditions at 20°C
Min. flashing point 30 °C

Datasheets(1)

Safety data sheet

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 300 ml
Colour Colourless
Smell/fragrance Solvent-like
Chemical basis Naphtha
Shelf life from production 24 Month
Density 0.8 g/cm³
Density conditions at 20°C
Min. flashing point 30 °C
Close