Würth Auto
Würth Auto
Cleaners
For The Windscreen
Car Care And Maintenance
Wiper Blades
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€590.00 inc. VAT
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (1)
Ultraviolet resistance
Yes (3)
pH value
9.5 (2)
11.47 (1)
6-7 (1)
Min_ temperature conditions
-30 °C (2)
-25 °C (1)
Contents
500 ml (8)
400 ml (5)
300 ml (3)
0.4 l (2)
0.3 l (1)
0.5 l (1)
1 l (1)
1000 ml (1)
210 ml (1)
32 ml (1)
50 ml (1)
5 More
Drying time
25 min (1)
AOX_free
Yes (14)
Ratio of ingredients
32 ml is sufficient for 2,5 - 3 l washing liquid (1)
Conditions for viscosity of oil basis
at 40°C (2)
Category
Top Seller (6)
Density_conditions
0.72 g/cm³ / at 20°C (2)
0,89 g/cm³ / at 20°C (1)
0.61 g/cm³ / at 20°C (1)
0.83 g/cm³ / at 20°C (1)
0.9 g/cm³ / at 20°C (1)
0.919 g/cm³ / at 20°C (1)
1.08 kg/l / at 20°C (1)
1 More
Min__max_ spraying distance
20-25 cm (2)
20-30 cm (2)
Drying time_conditions
1.5 h / at 20°C and 65% relative humidity (2)
Silicone_free
Yes (11)
No (1)
Hazard class _German Ordinance on Combustible Liquids_
AI (1)
Max_ temperature resistance
80 °C (2)
90 °C (2)
110 °C (1)
200 °C (1)
Tack_free after
20 min (3)
Min_ pressure
2 bar (1)
Flash_off time conditions
at 23°C and 50% relative humidity, as a primer, corrosion protection, activator (1)
pH value _ conditions
9 / at 20°C (1)
Container
Aerosol can (9)
Aerosol can in a display box (1)
Bottle (1)
Can (1)
Plastic bottle in a display box (1)
Spray can (1)
Stick (1)
1 More
Resistance against
Salt water<br>Weak lyes<br>Weak acids<br>Splash (1)
Length
750 mm (2)
800 mm (2)
1000 mm (1)
155 mm (1)
165 mm (1)
280 mm (1)
300 mm (1)
325 mm (1)
450 mm (1)
600 mm (1)
610 mm (1)
650 mm (1)
700 mm (1)
900 mm (1)
8 More
Number of pieces in assortment_set
9 PCS (1)
Weight of content
1080 g (1)
255 g (1)
270 g (1)
417 g (1)
Min_ dust_drying time
8 min (1)
Chemical basis
Mineral oil (6)
Hydrocarbon (4)
Natural rubber (2)
Nitroalkydale (2)
2-propanol (1)
Alkaline surfactants, silicone oil (1)
Anionic tenside (1)
Naphtha (1)
Polyurethane (1)
Special benzine with D-limonene (1)
Water and propanol (1)
Water tenside (1)
6 More
Colour
Colourless (7)
Black (3)
Brown (2)
Transparent (2)
Black Fiat 120 (1)
Dark grey VW 115 (1)
Grey (1)
Light brown (1)
Light brown transparent (1)
Light yellow transparent (1)
Orange (1)
Red (1)
Rosy (1)
White (1)
Yellowish (1)
9 More
Max_ yield _area_
1.5 m² (1)
Shelf life from production_conditions
24 Month / at 10°C to 30°C (1)
24 Month / at 5°C to 35°C (1)
24 Month / below 25°C (1)
Min__max_ temperature conditions
-30 to 130 °C (2)
10 to 60 °C (2)
-5 to 40 °C (1)
Dust_drying time
10 min (2)
Min_ flashing point of active ingredient
300 °C (1)
Min_ flashing point
-22 °C (1)
-60 °C (1)
-80 °C (1)
-90 °C (1)
10 °C (1)
30 °C (1)
40 °C (1)
62 °C (1)
2 More
Type of spray head
2-way spray head (1)
Standard spray head (1)
Resin_free
Yes (4)
Min_ spraying distance
20 cm (2)
Min_ yield _area_
1 m² (1)
Max_ flash_off time
24 h (1)
Min__max_ temperature resistance
-40 to 90 °C (2)
Version
Round nozzle (2)
Density
0.775 g/cm³ (2)
0.71 g/cm³ (1)
0.74 g/cm³ (1)
0.742 g/cm³ (1)
0.767 g/cm³ (1)
0.8 g/cm³ (1)
0.845 g/cm³ (1)
0.86 g/cm³ (1)
0.93 g/cm³ (1)
1.01 g/cm³ (1)
1.03 g/cm³ (1)
5 More
Max_ spraying distance
25 cm (2)
Max_ processing temperature
25 °C (2)
35 °C (1)
White oil_free_mineral oil_free
No (2)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Free from heavy metals
Yes (2)
Diameter
120 mm (1)
Length in inches
11 in (1)
12 in (1)
13 in (1)
18 in (1)
24 in (1)
26 in (1)
28 in (1)
1 More
Form
Roll (1)
Min_ processing temperature
10 °C (1)
Min_ processing temperature for can
-10 °C (2)
20 °C (2)
Density conditions
at 20°C (10)
Gloss level
Satin matt (2)
Smell_fragrance
Characteristic (4)
Solvent-like (4)
Lemon (2)
Peach (2)
Aminic (1)
Oil (1)
Perfumed (1)
1 More
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (2)
at 20°C (2)
at 10°C to 30°C (1)
at 5°C to 35°C (1)
CFC _fuel gas_ free
Yes (2)
Kinematic oil basis viscosity
30 cSt (2)
1500 cSt (1)
Shelf life from production
24 Month (12)
36 Month (4)
15 Month (1)
18 Month (1)
60 Month (1)
Max_ temperature conditions
130 °C (2)
60 °C (2)
180 °C (1)
Max_ pressure
4 bar (1)
Max_ processing temperature for can
40 °C (2)
Conditions for drying time
at 20°C (2)
at 20°C and 65% relative humidity (2)
Min_ flash_off time
5 min (2)
1 h (1)
10 min (1)
Load capacity
45 kg (1)
Oil basis
Mineral oil (1)
Bio_degradable
Yes (5)
No (1)
Acid_free
Yes (4)
Max_ dust_drying time
10 min (1)
Elongated hole length
30 mm (1)
Material
Rubber plastic (3)
PE - Polyethylene (1)
VOC concentration _CH_
692 g/l (1)
76.57 g/l (1)
Product weight _per item_
0.359 kg (1)
543.125 g (1)
582 g (1)
Can be varnished after
0.5 h (1)
1 h (1)
15 min (1)
Min_ tensile force
1850 N (1)
Profile thickness
6.3 mm (2)
8.5 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (47)
12 (20)
24 (8)
6 (6)
10 (5)
100 (1)
20 (1)
25 (1)
40 (1)
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
Würth Auto
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
0893140
INDUSTRY CLEANER
Industry cleaner LBLREM-(INDUSTRY-CLEANER)-AEROCAN-500ML
€8.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5861103300
Petrol additive Octane booster
Petrol additive Octan Booster ADD-PETR-(OCTAN BOOSTER)-300ML
€7.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892333
Windscreen cleaner Flash cleaner in display carton
Windscreen cleaner, flash cleaner, display carton CLNR-WSCRN-SUM-RAPID-32ML
€1.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893033
Interior cleaner
Interior cleaner CLNR-VEH-IN-ACTIVE-500ML
€7.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089305540
Maintenance oil Multi
Maintenance oil multi MAINTOIL-MULTI-400ML
€5.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893106
Adhesive lubricant HHS 2000®
Adhesive lubricant, HHS 2000 ADHLUB-HHS2000-500ML HHS HHS2000
€10.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08932121
Thick-film primer filler
Thick coat primer filler FILR-HIGHSOLID-400ML
€10.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893221
Silicone spray
Silicon spray SILSPR-500ML
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893349120
Paint spray, silk gloss
Paint spray nitro-alkydal quality, satin gloss PNTSPR-FIAT120-BLACK-PLA-SATINGLO-400ML
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0848070280
Standard car windscreen wiper
Car windscreen wiper Standard WSCRNWPR-CAR-280MM-11IN-1PCE FIRSTEC
€4.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0848070300
Standard car windscreen wiper
Car windscreen wiper Standard WSCRNWPR-CAR-300MM-12IN-1PCE FIRSTEC
€4.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
084810610
Rubber edge REFILLS
REFILLS rubber lip car BLDE-WSCRNWPR-CAR-PRFLTH6,3-L610MM
€3.93 inc. VAT
price per 1 PCS
1
2
3
4