Close
Filters
Search

PH screwdriver

Article No. 061323204
Screwdriver PH round blade SCRDRIV-PH4X200 ZEBRA
€8.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Products specifications
Tip size PH4
Material of the grip handle Plastic multi components
Handle length (B) 120 mm
Blade length (A) 200 mm
Length 320 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size PH4
Material of the grip handle Plastic multi components
Handle length (B) 120 mm
Blade length (A) 200 mm
Length 320 mm
Close