Close
Filters
Search

PH screwdriver

Article No. 061323203
Screwdriver PH round blade SCRDRIV-PH3X150 ZEBRA
€7.38 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Products specifications
Tip size PH3
Material of the grip handle Plastic multi components
Handle length (B) 114 mm
Blade length (A) 150 mm
Length 264 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size PH3
Material of the grip handle Plastic multi components
Handle length (B) 114 mm
Blade length (A) 150 mm
Length 264 mm
Close