Close
Filters
Search

PH screwdriver

Article No. 06132622
Screwdriver PH round blade long SCRDRIV-PH2X300 ZEBRA
€7.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Round blade
  • Blade: Matt chrome-plated, long model
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Round blade
  • Blade: Matt chrome-plated, long model
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Products specifications
Tip size PH2
Material of the grip handle Plastic multi components
Handle length (B) 106 mm
Blade length (A) 300 mm
Length 406 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size PH2
Material of the grip handle Plastic multi components
Handle length (B) 106 mm
Blade length (A) 300 mm
Length 406 mm
Close