Close
Filters
Search

Bitumen tape

Article No. 0875610100
Bitumen tape with lamination SEALTPE-BITU-ALULAMINATION-100MMX10M
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Self-adhesive sealing tape with bitumen-based lamination

Excellent adhesive properties

Can be used on most absorbent and non-absorbent surfaces in the construction sector, e.g. asphalt, masonry, concrete, cement fibre, ceramics, metal, glass etc.

Good UV, weather and water resistance

The bitumen tape can also be used for outdoor applications and is resistant to rain and all other weather conditions (not suitable for use under water!).

Bitumen compound is protected by siliconised PE film

The bitumen compound is protected against dust and dirt until the time of processing. Therefore prevents adhesive strength from being impaired.

Compatible with Plexiglas and Macrolon

The bitumen tape can be used in conservatories and greenhouses without the fear of stress cracks forming.

Notice

The bitumen tape is not suitable for use on surfaces that can be walked or driven on!

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Self-adhesive sealing tape with bitumen-based lamination

Excellent adhesive properties

Can be used on most absorbent and non-absorbent surfaces in the construction sector, e.g. asphalt, masonry, concrete, cement fibre, ceramics, metal, glass etc.

Good UV, weather and water resistance

The bitumen tape can also be used for outdoor applications and is resistant to rain and all other weather conditions (not suitable for use under water!).

Bitumen compound is protected by siliconised PE film

The bitumen compound is protected against dust and dirt until the time of processing. Therefore prevents adhesive strength from being impaired.

Compatible with Plexiglas and Macrolon

The bitumen tape can be used in conservatories and greenhouses without the fear of stress cracks forming.

Notice

The bitumen tape is not suitable for use on surfaces that can be walked or driven on!

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For sealing dome lights, window frames, greenhouses, conservatories, any other glass or plastic components, and wheel wells in caravan construction.



For repairing rain gutters, downpipes and other metal parts.



For watertight sealing of wall, floor and roof connections.

Instructions

The surfaces must be dry, load-bearing, free from grease and dust, and must not be frozen.



The surface temperature must not fall below +5°C. At lower temperatures, the surface to be processed must be preheated with a gas burner or a hot-air device while taking the applicable safety precautions into account.



Absorbent and porous surfaces must be pre-treated with Würth butyl/bitumen primer.



To ensure proper adhesion, the tape must be pressed onto the surface and smoothed with a press-on roller or a similar tool.



When connecting strips, the overlap should be at least 50 mm.

Products specifications
Chemical basis Bitumen sealing compound
Backing material Aluminium composite foil
Colour Aluminium (base material)
Length 10 m
Width 100 mm
Total thickness 1.5 mm
Building material class B2 - Normally inflammable
Min./max. temperature resistance -40 to 80 °C
Version With lamination
Min./max. processing temperature 5 to 45 °C
Building material class conditions in accordance with DIN 4102
Resistance against Water<br>Weather
Ultraviolet resistance Yes
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Chemical basis Bitumen sealing compound
Backing material Aluminium composite foil
Colour Aluminium (base material)
Length 10 m
Width 100 mm
Total thickness 1.5 mm
Building material class B2 - Normally inflammable
Min./max. temperature resistance -40 to 80 °C
Version With lamination
Min./max. processing temperature 5 to 45 °C
Building material class conditions in accordance with DIN 4102
Resistance against Water<br>Weather
Ultraviolet resistance Yes
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity
Close