Close
Filters
Search

PH screwdriver

Article No. 06133222
Screwdriver PH hexagon blade impact cap SCRDRIV-PH2X100 ZEBRA
€9.09 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material.
  • Large impact cap
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material.
  • Large impact cap
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Products specifications
Tip size PH2
Material of the grip handle 2-component plastic
Handle length (B) 106 mm
Blade length (A) 100 mm
Length 206 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size PH2
Material of the grip handle 2-component plastic
Handle length (B) 106 mm
Blade length (A) 100 mm
Length 206 mm
Close