Close
Filters
Search

PH screwdriver

Article No. 06133221
Screwdriver PH hexagon blade impact cap SCRDRIV-PH1X80 ZEBRA
€8.14 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material.
  • Large impact cap
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material.
  • Large impact cap
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Products specifications
Tip size PH1
Material of the grip handle 2-component plastic
Handle length (B) 96 mm
Blade length (A) 80 mm
Length 176 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size PH1
Material of the grip handle 2-component plastic
Handle length (B) 96 mm
Blade length (A) 80 mm
Length 176 mm
Close