Close
Filters
Search

PH screwdriver

Article No. 061323201
Screwdriver PH round blade SCRDRIV-PH1X80 ZEBRA
€4.72 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
  • Standard: DIN 5262, SMS SS 2831
Products specifications
Tip size PH1
Material of the grip handle Plastic multi components
Handle length (B) 96 mm
Blade length (A) 80 mm
Length 176 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Tip size PH1
Material of the grip handle Plastic multi components
Handle length (B) 96 mm
Blade length (A) 80 mm
Length 176 mm
Close