Close
Filters
Search

PH screwdriver

Article No. 06133223
Screwdriver PH hexagon blade impact cap SCRDRIV-PH3X150 ZEBRA
€12.04 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material.
  • Large impact cap
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material.
  • Large impact cap
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Products specifications
Tip size PH3
Material of the grip handle 2-component plastic
Handle length (B) 114 mm
Blade length (A) 150 mm
Length 264 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size PH3
Material of the grip handle 2-component plastic
Handle length (B) 114 mm
Blade length (A) 150 mm
Length 264 mm
Close