Close
Filters
Search

pias® wing-type drilling screw, flat countersunk milling head with AW drive

Article No. 021906365
Wing-pias steel flake zinc milling plate CS hd AW SCR-DBIT-WNG-PLTCS-CUT-AW30-RUS-6,3X65 ZEBRA PIAS
€59.93 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Steel, Ruspert®-coated (grey), AW drive. The self-drilling screw with up to 50% time saving when fastening wood to metal sub-structures

Corrosion protection

Approx. 500 hrs. no base metal corrosion in accordance with DIN EN ISO 9227 — NSS

AW drive system

  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Wing-pias screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling.
  • The maximum attachment length is calculated as follows: Wood thickness and surface thickness lU = max. attachment thickness lB
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
  • The use of impact screwdrivers is not permitted
  • Drilling screws must be attached perpendicular to the surface of the component

Drilling screws may only be used where dampness is not to be expected.

For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Steel, Ruspert®-coated (grey), AW drive. The self-drilling screw with up to 50% time saving when fastening wood to metal sub-structures

Corrosion protection

Approx. 500 hrs. no base metal corrosion in accordance with DIN EN ISO 9227 — NSS

AW drive system

  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Wing-pias screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling.
  • The maximum attachment length is calculated as follows: Wood thickness and surface thickness lU = max. attachment thickness lB
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
  • The use of impact screwdrivers is not permitted
  • Drilling screws must be attached perpendicular to the surface of the component

Drilling screws may only be used where dampness is not to be expected.

For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Application area

For use with hard and soft woods

Instructions
  • Force feeding of the screw is prevented by the wings drilling out the wood

  • The core hole is drilled into the substructure. The wings break off upon contact with the metal

  • The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread
Products specifications
Nominal diameter (d) 6.3 mm
Length (l) 65 mm
Head diameter (dk) 20 mm
Drill tip length (lp) 13 mm
Other standard Company standard
Material Steel
Surface Flake zinc grey
Head type Disc countersunk head with milling ribs
Internal drive AW30
Thread type Self-tapping screw thread
Min. recommended substructure thickness 2 mm
Max. material thickness to be drilled through (metal) (lU) 6 mm
Max. attachment thickness (lB) 43 mm
Min./max. recommended installation speed (idling) 800-1200 rpm
RoHS-compliant Yes
Products specifications
Nominal diameter (d) 6.3 mm
Length (l) 65 mm
Head diameter (dk) 20 mm
Drill tip length (lp) 13 mm
Other standard Company standard
Material Steel
Surface Flake zinc grey
Head type Disc countersunk head with milling ribs
Internal drive AW30
Thread type Self-tapping screw thread
Min. recommended substructure thickness 2 mm
Max. material thickness to be drilled through (metal) (lU) 6 mm
Max. attachment thickness (lB) 43 mm
Min./max. recommended installation speed (idling) 800-1200 rpm
RoHS-compliant Yes
Close