Tapping, thread rolling, drilling screws
>
Drilling screws
>
Wing-tip drilling screw, countersunk
>
Wing-pias steel flake zinc milling plate CS hd AW
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
AW30 (1)
Head type
Disc countersunk head with milling ribs (1)
Thread type
Self-tapping screw thread (1)
Length _l_
65 mm (1)
Surface
Flake zinc grey (1)
Min_ recommended substructure thickness
2 mm (1)
RoHS_compliant
Yes (1)
Min__max_ recommended installation speed _idling_
800-1200 rpm (1)
Nominal diameter _d_
6.3 mm (1)
Material
Steel (1)
Other standard
Company standard (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
250 (1)
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
Cylinder saw, HSS bi-metal Longlife & Speed HSCo8
EWS 13-125 P COMPACT angle grinder
VDE snipe nose pliers DIN ISO 5745, IEC 60900
Anchor rod, stainless steel A4 by the metre
STANDARD METAL WIPERBLADES FOR CARS
STANDARD METAL WIPERBLADES FOR CARS
Popular tags
construction
offer
set
triple
vacuum
Wing-pias steel flake zinc milling plate CS hd AW
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
021906365
pias® wing-type drilling screw, flat countersunk milling head with AW drive
Wing-pias steel flake zinc milling plate CS hd AW SCR-DBIT-WNG-PLTCS-CUT-AW30-RUS-6,3X65 ZEBRA PIAS
€59.93 inc. VAT