Close
Filters
Search

Pin punch

Article No. 07146332
Pin punch DIN 6450, shape C PINPNCH-10MM-L150MM
€4.65 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
In accordance with DIN 6450, shape C with hardened impact head

Chrome vanadium air hardening steel

Tempered safety impact heads

Prevents impact head from deforming or fracturing

Fully hardened shaft

Particularly tough and wear resistant

In accordance with DIN 6450, shape C with hardened impact head

Chrome vanadium air hardening steel

Tempered safety impact heads

Prevents impact head from deforming or fracturing

Fully hardened shaft

Particularly tough and wear resistant

Products specifications
Length (l) 150 mm
Blade length (L2) 50 mm
Width of tip (d) 10 mm
Striking-surface diameter (S) 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 150 mm
Blade length (L2) 50 mm
Width of tip (d) 10 mm
Striking-surface diameter (S) 12 mm
Close