Close
Filters
Search

Pin punch In accordance with DIN 6450 form C with hardened impact head

Article No. 07146328
Pin punch DIN 6450, shape C PINPNCH-4MM-L150MM
€3.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Chrome vanadium air hardening steel

Tempered safety impact heads

Prevents impact head from deforming or fracturing

Fully hardened shaft

Particularly tough and wear resistant

Chrome vanadium air hardening steel

Tempered safety impact heads

Prevents impact head from deforming or fracturing

Fully hardened shaft

Particularly tough and wear resistant

Products specifications
Length (l1) 150 mm
Blade length (L2) 50 mm
Width of tip (d) 4 mm
Striking-surface diameter (a) 10 mm
Products specifications
Length (l1) 150 mm
Blade length (L2) 50 mm
Width of tip (d) 4 mm
Striking-surface diameter (a) 10 mm
Close