Close
Filters
Search

Pin terminal conn MATE-N-LOK (M-N-L) 2.1

Article No. 05589905
Round socket MATE-N-LOK (M-N-L) 2.1 RDSKT-(SN)-D2,1-(1,0-2,5SMM)
€19.47 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 1-2.5 mm²
Stud diameter 2.1 mm
Number of locking lugs 1 PCS
Material Brass
Surface Tin-plated
Min. wire cross section 1 mm²
Max. wire cross section 2.5 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 1-2.5 mm²
Stud diameter 2.1 mm
Number of locking lugs 1 PCS
Material Brass
Surface Tin-plated
Min. wire cross section 1 mm²
Max. wire cross section 2.5 mm²
Close