Close
Filters
Search

Pin terminal connector 4.0

Article No. 0558930
Round socket 4.0 RDSKT-(PL)-D4,0-(0,5-1,0SMM)
€12.98 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.0 mm²
Stud diameter 4 mm
Material Brass
Surface Bare
Min. wire cross section 0.5 mm²
Max. wire cross section 1.0 mm²

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.0 mm²
Stud diameter 4 mm
Material Brass
Surface Bare
Min. wire cross section 0.5 mm²
Max. wire cross section 1.0 mm²
Close