Close
Filters
Search

Pin terminal connector CONI 2 1.65

Article No. 055899681
Round socket CONI 2 1.65 RDSKT-(SN)-D1,65-(0,75-1,5SMM)
€18.17 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 0.75-1.5 mm²
Stud diameter 1.65 mm
Number of locking lugs 3 PCS
Material Bronze
Surface Tin-plated
Min. wire cross section 0.75 mm²
Max. wire cross section 1.5 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 0.75-1.5 mm²
Stud diameter 1.65 mm
Number of locking lugs 3 PCS
Material Bronze
Surface Tin-plated
Min. wire cross section 0.75 mm²
Max. wire cross section 1.5 mm²
Close