Close
Filters
Search

Pin terminal connector RAM/RAM plus 3.5

Article No. 05589977
Round socket RAM/RAM plus 3.5 RDSKT-(SN)-D3,5-(2,1-5,3SMM)
€0.25 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 2.1-5.3 mm²
Stud diameter 3.5 mm
Number of locking lugs 2 PCS
Material Brass
Surface Tin-plated
Min. wire cross section 2.1 mm²
Max. wire cross section 5.3 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 2.1-5.3 mm²
Stud diameter 3.5 mm
Number of locking lugs 2 PCS
Material Brass
Surface Tin-plated
Min. wire cross section 2.1 mm²
Max. wire cross section 5.3 mm²
Close