Close
Filters
Search

Pin terminal connector RSA 2 1.65

Article No. 05589908
Round socket RSA 2 1.65 RDSKT-(SN)-D1,65-(0,5-1,0SMM)
€32.45 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1 mm²
Stud diameter 1.65 mm
Number of locking lugs 3 PCS
Material Bronze
Surface Tin-plated
Min. wire cross section 0.5 mm²
Max. wire cross section 1 mm²

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1 mm²
Stud diameter 1.65 mm
Number of locking lugs 3 PCS
Material Bronze
Surface Tin-plated
Min. wire cross section 0.5 mm²
Max. wire cross section 1 mm²
Close