Close
Filters
Search

Pinch-off pliers

Article No. 0714601919
Pinch-off pliers with lock LOKPLRS-COLPIP-(TH13-19MM)
€18.53 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For flexible hoses and lines without metal fabric
  • For quickly disconnecting water hoses, oil and fuel lines
  • The locking mechanism holds the pliers in the desired clamping position
  • Rounded clamping jaws prevent unintentional damage to lines
  • Fibreglass-reinforced plastic construction in striking red signal colour
For flexible hoses and lines without metal fabric
  • For quickly disconnecting water hoses, oil and fuel lines
  • The locking mechanism holds the pliers in the desired clamping position
  • Rounded clamping jaws prevent unintentional damage to lines
  • Fibreglass-reinforced plastic construction in striking red signal colour
Products specifications
Min./max. grip range 13-19 mm
Length of grip jaws 38 mm
Length 185 mm
Colour Red
Material Plastic

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. grip range 13-19 mm
Length of grip jaws 38 mm
Length 185 mm
Colour Red
Material Plastic
Close