Close
Filters
Search

Pine tree clip Type 4

Article No. 0501105121
Fir tree clip, type 4 FIRTREECLIP-BMW-BLACK
€96.94 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Products specifications
Min./max. drill hole diameter 7-7.5 mm
Min./max. attachment thickness 2-17 mm
Head diameter 14 mm
Head height 2 mm
Length below head 25 mm
Material PA 66 - Polyamide
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 52201964201

Würth Catalogue

Catalogue page as PDF | 

Datasheets()

Datasheets ()

CAD data | 

Certificates/Documents

 | 

 | 

Products specifications
Min./max. drill hole diameter 7-7.5 mm
Min./max. attachment thickness 2-17 mm
Head diameter 14 mm
Head height 2 mm
Length below head 25 mm
Material PA 66 - Polyamide
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 52201964201
Close