Close
Filters
Search

Pine tree clip Type 4

Article No. 05009405
Fir tree clip, type 4 MP-FORD-PLUG-INTERIORCOVERING-HDD18,0
€0.39 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Products specifications
Min./max. drill hole diameter 7-7.4 mm
Min./max. attachment thickness 0.7-11 mm
Head diameter 18 mm
Head height 2 mm
Length below head 22.1 mm
Material PA 66 - Polyamide
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 1629082
Products specifications
Min./max. drill hole diameter 7-7.4 mm
Min./max. attachment thickness 0.7-11 mm
Head diameter 18 mm
Head height 2 mm
Length below head 22.1 mm
Material PA 66 - Polyamide
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 1629082
Close