Close
Filters
Search

Pipe cable lug with inspection hole

Article No. 096722512
Tubular cable lug with sight opening (common) PIPCBLLUG-INSPHO-CU-(J2N)-M12-25,0SMM
€0.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Common (similar to DIN)
Notice

The user must check the inserted cable (by means of a pull-out test, if necessary).

Common (similar to DIN)
Notice

The user must check the inserted cable (by means of a pull-out test, if necessary).

Application area

For multi-wire round conductors, such as compliant with DIN EN 60228 Class 2


for round-pressed sector cables

Products specifications
Wire cross section 25 mm²
Flange hole M12
Wire diameter (d1) 7 mm
Diameter of hole (d2) 13.2 mm
Distance between sleeve end and centre of hole (e) 35.5 mm
Sleeve length (a) 15 mm
Width (B) 19 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Wire cross section 25 mm²
Flange hole M12
Wire diameter (d1) 7 mm
Diameter of hole (d2) 13.2 mm
Distance between sleeve end and centre of hole (e) 35.5 mm
Sleeve length (a) 15 mm
Width (B) 19 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated
Close