Close
Filters
Search

Pipe cable lug with inspection hole

Article No. 09672106
Tubular cable lug with sight opening (common) PIPCBLLUG-INSPHO-CU-(J2N)-M6-10,0SMM
€0.53 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Common (similar to DIN)
Notice

The user must check the inserted cable (by means of a pull-out test, if necessary).

Common (similar to DIN)
Notice

The user must check the inserted cable (by means of a pull-out test, if necessary).

Application area

For multi-wire round conductors, such as compliant with DIN EN 60228 Class 2


for round-pressed sector cables

Products specifications
Wire cross section 10 mm²
Flange hole M6
Wire diameter (d1) 4.5 mm
Diameter of hole (d2) 6.4 mm
Distance between sleeve end and centre of hole (e) 22.5 mm
Sleeve length (a) 10.5 mm
Width (B) 12 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Wire cross section 10 mm²
Flange hole M6
Wire diameter (d1) 4.5 mm
Diameter of hole (d2) 6.4 mm
Distance between sleeve end and centre of hole (e) 22.5 mm
Sleeve length (a) 10.5 mm
Width (B) 12 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated
Close