Close
Filters
Search

Pipe clamp with hinge TIPP® Priopress - C2C

Article No. 0543166022
Pipe clamp TIPP-Priopress with joint PIPCLMP-PRIOPRESS-M8-(21-23)-1/2IN TIPP
€0.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The standard hinged and jointed clamp. Exclusive press closure with finely adjustable locking screw.

During pre-mounting, only engage the click lock

  • Quick, easy and secure closure
  • Effort-saving insertion of pipes when mounting overhead

Secure press closure

  • Quick clamping by simply pressing the closure screw by hand, i.e. no tools necessary.
  • Locking screw can be finely adjusted using the metric thread. This also enables the pipe position to be corrected by subsequently tightening the clamp by pressing on the screw.
  • Reopen with Phillips-head or flat-head screwdriver as usual.

Sound insulation for DIN 4109

Tested for ageing, weather and ozone resistance in accordance with DIN 53508 and DIN 53509

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
The standard hinged and jointed clamp. Exclusive press closure with finely adjustable locking screw.

During pre-mounting, only engage the click lock

  • Quick, easy and secure closure
  • Effort-saving insertion of pipes when mounting overhead

Secure press closure

  • Quick clamping by simply pressing the closure screw by hand, i.e. no tools necessary.
  • Locking screw can be finely adjusted using the metric thread. This also enables the pipe position to be corrected by subsequently tightening the clamp by pressing on the screw.
  • Reopen with Phillips-head or flat-head screwdriver as usual.

Sound insulation for DIN 4109

Tested for ageing, weather and ozone resistance in accordance with DIN 53508 and DIN 53509

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

For fastening pipes in domestic and heating system installations.

Products specifications
Min./max. grip range (ØD) 21-23 mm
Connection thread (G) M8 x M10
Metal-band width (BM) 20 mm
Metal belt thickness (tM) 1 mm
Permissible load 1800 N
Min./max. temperature resistance -40 to 120 °C
Material Steel
Surface Galvanised
Weight 39 g
Silicone-free Yes
Halogen-free Yes
Products specifications
Min./max. grip range (ØD) 21-23 mm
Connection thread (G) M8 x M10
Metal-band width (BM) 20 mm
Metal belt thickness (tM) 1 mm
Permissible load 1800 N
Min./max. temperature resistance -40 to 120 °C
Material Steel
Surface Galvanised
Weight 39 g
Silicone-free Yes
Halogen-free Yes
Close