Plumbing and HVAC
>
Fastening plumbing/HVAC
>
Pipe clamps
>
Hinged pipe clamp
>
Pipe clamp TIPP-Priopress with joint
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Silicone_free
Yes (1)
Min__max_ grip range _ØD_
21-23 mm (1)
Surface
Galvanised (1)
Halogen_free
Yes (1)
Permissible load
1800 N (1)
Min__max_ temperature resistance
-40 to 120 °C (1)
Connection thread _G_
M8 x M10 (1)
Material
Steel (1)
Weight
39 g (1)
Packaging Unit
1 (1)
150 (1)
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
HOOK HI-VIS SOFTSHELL JACKET
Acidimeter for vehicle batteries
Pipe clamp TIPP® Smartlock 2 GS - C2C
Adhesive lubricant HHS® 6000 PLUS
High Ankle s3 src esd Protective shoe in Nubuck leather
Heat-shrink solder connector
Popular tags
construction
offer
set
triple
vacuum
Pipe clamp TIPP-Priopress with joint
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
0543166022
Pipe clamp with hinge TIPP® Priopress - C2C
Pipe clamp TIPP-Priopress with joint PIPCLMP-PRIOPRESS-M8-(21-23)-1/2IN TIPP
€0.71 inc. VAT