Close
Filters
Search

Pistol grip ratchet magazine screwdriver

Article No. 06136400
Pistol grip, handle hopper screwdriver SCRDRIV-HNDLHOP-PISTOL-RTCH-LED-EMPTY ZEBRA
€35.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With LED light, empty

High-performance ratchet screwdriver

  • 3-position adjustment wheel: Simple direction change while working, adjustable with one hand
  • Magnet ensures a secure grip of the bits and the screw
  • 45 teeth, max. torque of 40 Nm

2C grip for optimum ergonomic work

  • Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle

LED technology

  • Working area is always well lit, lights the screw directly
  • Especially suitable for dark corners

Blade: Short bit holder blade with magnet, brushed chromium-plated

Output: DIN 3126-D 6.3

Sealing cap with bit magazine for a total of 6 bits

With LED light, empty

High-performance ratchet screwdriver

  • 3-position adjustment wheel: Simple direction change while working, adjustable with one hand
  • Magnet ensures a secure grip of the bits and the screw
  • 45 teeth, max. torque of 40 Nm

2C grip for optimum ergonomic work

  • Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle

LED technology

  • Working area is always well lit, lights the screw directly
  • Especially suitable for dark corners

Blade: Short bit holder blade with magnet, brushed chromium-plated

Output: DIN 3126-D 6.3

Sealing cap with bit magazine for a total of 6 bits

Products specifications
Blade length (A1) 25 mm
Handle length (B) 113 mm
Handle width (C) 40 mm
Number of bits 6 PCS

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Blade length (A1) 25 mm
Handle length (B) 113 mm
Handle width (C) 40 mm
Number of bits 6 PCS
Close