Screwdriver range
>
Screwdrivers
>
Screwdriver, handle-hopper
>
Pistol grip, handle hopper screwdriver
Refine
Load more results...
×
Price Range
Min:€29.00 inc. VAT
Max:€30.00 inc. VAT
Handle width _C_
40 mm (1)
Number of bits
6 PCS (1)
Blade length _A1_
25 mm (1)
Handle length _B_
113 mm (1)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Cemented carbide hole saw
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Pistol grip, handle hopper screwdriver
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
06136400
Pistol grip ratchet magazine screwdriver
Pistol grip, handle hopper screwdriver SCRDRIV-HNDLHOP-PISTOL-RTCH-LED-EMPTY ZEBRA
€35.00 inc. VAT