Close
Search

Plastic angle connector

Article No. 08850306
Angle connector plastic QCKPLGCON-(ANGL-CON)-PLA-D6MM
€5.50 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Plug connector for pneumatic control lines
  • Operating temperature: -20°C to +80°C
  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Plug connector for pneumatic control lines
  • Operating temperature: -20°C to +80°C
  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Products specifications
Outer diameter of pipe (T) 6 mm
Length (l) 22.5 mm
Material of the housing Plastic
Gasket material Nitrile
Min./max. temperature conditions -20 to 80 °C
Max. working pressure 20 bar
Close