Vehicle parts
>
Brake parts, pneumatic, trucks
>
Qck-actn plug cnnctn, pneum. brake sys.
>
Angle connector plastic
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€6.00 inc. VAT
Length _l_
22.5 mm (1)
29.5 mm (1)
Outer diameter of pipe _T_
6 mm (1)
8 mm (1)
Gasket material
Nitrile (2)
Min__max_ temperature conditions
-20 to 80 °C (2)
Max_ working pressure
20 bar (2)
Material of the housing
Plastic (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
10 (2)
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
Linch pin
Lifting strap
Embossing hammer
Crowbar
1/4" socket wrench insert
O-Ring
Popular tags
construction
offer
set
triple
vacuum
Angle connector plastic
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
08850306
Plastic angle connector
Angle connector plastic QCKPLGCON-(ANGL-CON)-PLA-D6MM
€5.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08850308
Plastic angle connector
Angle connector plastic QCKPLGCON-(ANGL-CON)-PLA-D8MM
€6.08 inc. VAT