Close
Filters
Search

Plastic-coated punched mounting strip

Article No. 0972010319
Punched mounting strip, heat sealed INSTLSTRP-PERF-WELDED-PLA-HOD6,5MM-W19MM
€22.94 inc. VAT price per 10 PCS
Available on Order
Price may vary
*
+ -
Welded: Plastic coating will not slip
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.

Welded: Plastic coating will not slip
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.

Application area
  • Suspensions (e.g. pipes, ventilation ducts)

  • For mounting electrical/sanitary pipes, cables and lines on unfinished concrete
Products specifications
Width 19 mm
Material thickness 2.6 mm
Diameter of hole 6.5 mm
Hole distance 15 mm
Max. temperature resistance 80 °C
Max. load force 1500 N
Material Hot-galvanised steel sheet, 1.0226
Halogen-free Yes
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width 19 mm
Material thickness 2.6 mm
Diameter of hole 6.5 mm
Hole distance 15 mm
Max. temperature resistance 80 °C
Max. load force 1500 N
Material Hot-galvanised steel sheet, 1.0226
Halogen-free Yes
Silicone-free Yes
Close