Punched mounting strip, heat sealed
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Width
19 mm (1)
Diameter of hole
6.5 mm (1)
Max_ load force
1500 N (1)
Silicone_free
Yes (1)
Max_ temperature resistance
80 °C (1)
Material thickness
2.6 mm (1)
Halogen_free
Yes (1)
Hole distance
15 mm (1)
Material
Hot-galvanised steel sheet, 1.0226 (1)
Packaging Unit
10 (1)
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
Trousers STAR CP
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
0972010319
Plastic-coated punched mounting strip
Punched mounting strip, heat sealed INSTLSTRP-PERF-WELDED-PLA-HOD6,5MM-W19MM
€22.94 inc. VAT
price per 10 PCS