Close
Filters
Search

Plastic end grommet

Article No. 0975265425
Plastic end grommet for steel armoured pipe AY-ENDPLUG-CND-(PLUG-WESV)-EN25
€1.42 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For rigid electrical installation pipes
  • Edge protection - no time-consuming deburring of the electrical conduits required
For rigid electrical installation pipes
  • Edge protection - no time-consuming deburring of the electrical conduits required
Application area

Line protection when pulling cables through electrical installation pipes.

Products specifications
Suitable for pipe (EN) EN 25
Min./max. temperature conditions -40 to 60 °C
Colour Light grey RAL 7035
Material LDPE - Low density polyethylene
Flame-retardant No
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for pipe (EN) EN 25
Min./max. temperature conditions -40 to 60 °C
Colour Light grey RAL 7035
Material LDPE - Low density polyethylene
Flame-retardant No
Halogen-free Yes
Close