Close
Filters
Search

Plastic end grommet

Article No. 0975265432
Plastic end grommet for steel armoured pipe AY-ENDPLUG-CND-(PLUG-WESV)-EN32
€1.24 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For rigid electrical installation pipes
  • Edge protection - no time-consuming deburring of the electrical conduits required
For rigid electrical installation pipes
  • Edge protection - no time-consuming deburring of the electrical conduits required
Application area

Line protection when pulling cables through electrical installation pipes.

Products specifications
Suitable for pipe (EN) EN 32
Min./max. temperature conditions -40 to 60 °C
Colour Light grey RAL 7035
Material LDPE - Low density polyethylene
Flame-retardant No
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for pipe (EN) EN 32
Min./max. temperature conditions -40 to 60 °C
Colour Light grey RAL 7035
Material LDPE - Low density polyethylene
Flame-retardant No
Halogen-free Yes
Close