Close
Filters
Search

Plastic expanding rivet Type 2

Article No. 0501105063
Plastic expanding rivet, type 2 MP-BMW-RIVET-PLA-BUMPER-BLACK-HDD20,0
€0.38 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Base similar to a pine tree clip, without cap
Base similar to a pine tree clip, without cap
Application area
  • Rapid attachment of sheet metal, cardboard and plastics

  • For use in the automotive industry and all fastening applications
Products specifications
Min./max. drill hole diameter 6-6.2 mm
Min./max. attachment thickness 2-10 mm
Head diameter (B) 20 mm
Head height (C) 2 mm
Length of expanding mandrel (D) 17.4 mm
Diameter of expanding mandrel (A) 6.5 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number 51111944537

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Min./max. drill hole diameter 6-6.2 mm
Min./max. attachment thickness 2-10 mm
Head diameter (B) 20 mm
Head height (C) 2 mm
Length of expanding mandrel (D) 17.4 mm
Diameter of expanding mandrel (A) 6.5 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number 51111944537
Close