Close
Filters
Search

Plastic frame anchor SHARK® UR Zinc-plated steel

Article No. 5912808406
Plastic frame anchor SHARK UR steel zinc plated ANC-SHARK-UR8-PLA-AW30-(A2K)-70/90-8X140 ZEBRA
€1180.00 inc. VAT price per 1000 PCS
AVAILABLE
*
+ -
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With countersunk head screw made of zinc-plated steel
  • Part of the SHARK® UR product family, which has been tested in connection with more than 100 building materials as part of ETA-08/0190!
  • The SHARK® UR 8 and 10 frame anchors are tested and approved for a total of 105 different base materials. In addition to concrete and aerated concrete, numerous bricks are included in the current most comprehensive ETA assessment, including solid and perforated bricks, hollow calcium silicate blocks and solid calcium silicate blocks, solid and perforated concrete bricks and hollow lightweight concrete blocks
  • Thanks to the ingenious anchor geometry, the "teeth" expand in four directions and claw right down into the base material
  • Anchorage via friction locking between anchor sleeve and base material
  • Anchor sleeve made of high-quality polyamide
  • Can be loaded immediately - no waiting
  • Very strong anti-rotation lock
  • High working loads thanks to expanding in four directions
  • Improved load transmission through even, continuous load transfer across the entire expansion area
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Less installation work, as the anchor sleeve and special screw are pre-assembled
  • Improved load transmission in solid and hollow construction materials
  • SHARK-UR (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190
  • Expert report on fire resistance rating in the event of fire exposure
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With countersunk head screw made of zinc-plated steel
  • Part of the SHARK® UR product family, which has been tested in connection with more than 100 building materials as part of ETA-08/0190!
  • The SHARK® UR 8 and 10 frame anchors are tested and approved for a total of 105 different base materials. In addition to concrete and aerated concrete, numerous bricks are included in the current most comprehensive ETA assessment, including solid and perforated bricks, hollow calcium silicate blocks and solid calcium silicate blocks, solid and perforated concrete bricks and hollow lightweight concrete blocks
  • Thanks to the ingenious anchor geometry, the "teeth" expand in four directions and claw right down into the base material
  • Anchorage via friction locking between anchor sleeve and base material
  • Anchor sleeve made of high-quality polyamide
  • Can be loaded immediately - no waiting
  • Very strong anti-rotation lock
  • High working loads thanks to expanding in four directions
  • Improved load transmission through even, continuous load transfer across the entire expansion area
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Less installation work, as the anchor sleeve and special screw are pre-assembled
  • Improved load transmission in solid and hollow construction materials
  • SHARK-UR (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190
  • Expert report on fire resistance rating in the event of fire exposure
Application area
  • The anchor can be used with European Technical Assessment for anchors in non-structural systems based on a redundant design (e.g. façades, suspended ceilings etc.)

  • SHARK UR, SHARK UR F can be anchored in the following base materials: Normal weight concrete masonry walls (solid bricks, solid calcium silicate blocks, vertically perforated bricks, hollow calcium silicate blocks, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks) and aerated concrete

  • Two embedment depths in defined building materials

  • Installation temperatures: Temperature of base material: ≥ –20°C

  • Temperature of anchor sleeve: ≥ 0°C

  • The galvanised screw can be used outdoors or in wet rooms (if installed carefully) provided that the area around the screw head is protected against moisture or rain so that moisture cannot penetrate the anchor shaft. Permanently elastic sealant such as art. no. 0892075350 stone chip protection and underbody seal 500 ml

  • Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.

  • Attachments where proof of load capacity under exposure to fire is required
Instructions
  • Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)

  • Drill cuttings must be removed from the drill hole, e.g., with the blow-out pump art. no. 0903990001

  • Drilling in concrete with a suction drill saves having to clean the drill hole
Products specifications
Anchor diameter 8 mm
Anchor length (l) 140 mm
Max. attachment height (t fix) 90 mm
Nominal drill-bit diameter (d 0) 8 mm
Through-hole in the component to be connected (d f) 8.5 mm
Fire resistance rating F30
Screw diameter 6 mm
Screw length 145 mm
Material of screw Steel
Internal drive AW30
Surface of the screw Zinc plated
Head type Countersunk head
Min./max. height of the fixture (t fix) 70-90 mm
Approval ETA-08/0190
Type description W-UR 8, countersunk head screw

Certificates/Documents(1)

Expertise 1

Products specifications
Anchor diameter 8 mm
Anchor length (l) 140 mm
Max. attachment height (t fix) 90 mm
Nominal drill-bit diameter (d 0) 8 mm
Through-hole in the component to be connected (d f) 8.5 mm
Fire resistance rating F30
Screw diameter 6 mm
Screw length 145 mm
Material of screw Steel
Internal drive AW30
Surface of the screw Zinc plated
Head type Countersunk head
Min./max. height of the fixture (t fix) 70-90 mm
Approval ETA-08/0190
Type description W-UR 8, countersunk head screw
Close