Frame mounting systems
>
Plastic frame anchor
>
Frame anchor, plstc, sld + prfrtd brick
>
Plastic frame anchor SHARK UR steel zinc plated
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Internal drive
AW30 (1)
AW40 (1)
Through_hole in the component to be connected _d f_
10.5 mm (1)
8.5 mm (1)
Anchor length _l_
140 mm (1)
80 mm (1)
Material of screw
Steel (1)
Nominal drill_bit diameter _d 0_
10 mm (1)
8 mm (1)
Type description
W-UR 10, countersunk head screw (1)
W-UR 8, countersunk head screw (1)
Head type
Countersunk head (2)
Max_ attachment height _t fix_
10 mm (1)
90 mm (1)
Approval
ETA-08/0190 (2)
Fire resistance rating
F30 (2)
Min__max_ height of the fixture _t fix_
70-90 mm (1)
Screw length
145 mm (1)
Material of the screw
Steel (1)
Surface of the screw
Zinc plated (2)
Screw diameter
6 mm (1)
Anchor diameter
10 mm (1)
8 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
50 (1)
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
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
Square Hooks for Wood A2
EDDYSTONE HI-VIS PILOT
Twist drill bit assortment HSCo DIN 338 type RN bronze tipped
Raised countersunk head drilling screw with AW drive pias®
Popular tags
construction
offer
set
triple
vacuum
Plastic frame anchor SHARK UR steel zinc plated
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
5912810401
Plastic frame anchor SHARK® UR Zinc-plated steel
Plastic frame anchor SHARK UR steel zinc plated ANC-SHARK-UR10-PLA-AW40-(A2K)-10-10X80 ZEBRA
€1.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5912808406
Plastic frame anchor SHARK® UR Zinc-plated steel
Plastic frame anchor SHARK UR steel zinc plated ANC-SHARK-UR8-PLA-AW30-(A2K)-70/90-8X140 ZEBRA
€1180.00 inc. VAT
price per 1000 PCS