Close
Filters
Search

Plastic frame anchor W-RD

Article No. 0912810802
Plastic frame anchor, W-RD without collar DWL-(W-RD)-PLA-WO.COLLAR-30-10X100 ZEBRA
€37.76 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
No collar. For light and medium-duty fastening in concrete and masonry.
  • Through-hole mounting
  • Low insertion torque of screw – slight expansion of the anchor, virtually no movement of the wall plug body
  • Strong twist lock
  • Expansion in 4 directions, high load-bearing capacities
  • Improved load transfer: Even, continuous load distribution across the entire expansion area
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Wall plug body made of high-quality polyamide
  • Halogen-free and silicon-free
  • Thermally stable from –40 °C to + 80 °C
Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
  • Drill cuttings must be removed from the drill hole
  • Screw length = anchor length + 1x screw Ø
  • Use wood or particle board screws WITHOUT an optimised thread bit (e.g. without drill tip, counter thread, ring thread etc.)
Proof of Performance

Performance data determined in Würth test laboratory

No collar. For light and medium-duty fastening in concrete and masonry.
  • Through-hole mounting
  • Low insertion torque of screw – slight expansion of the anchor, virtually no movement of the wall plug body
  • Strong twist lock
  • Expansion in 4 directions, high load-bearing capacities
  • Improved load transfer: Even, continuous load distribution across the entire expansion area
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Wall plug body made of high-quality polyamide
  • Halogen-free and silicon-free
  • Thermally stable from –40 °C to + 80 °C
Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
  • Drill cuttings must be removed from the drill hole
  • Screw length = anchor length + 1x screw Ø
  • Use wood or particle board screws WITHOUT an optimised thread bit (e.g. without drill tip, counter thread, ring thread etc.)
Proof of Performance

Performance data determined in Würth test laboratory

Application area

Lower-level fastenings


Concrete, solid and perforated brick masonry.


Suitable for fastening, e.g. wardrobes, curtain rails, wall shelves, light wall cupboards, mirrors, picture frames, cable clamps, electrical switches, wash basins, wooden laths, metal rails, angle brackets, profiles, signs.



Anchoring bases


Standard concrete, masonry walls, (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow blocks of lightweight concrete, solid stones and solid blocks of lightweight concrete)



Installation temperatures


Temperature in anchoring base: ≥ -20°C, temperature of wall plug body: ≥ 0°C



Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

Products specifications
Anchor diameter 10 mm
Anchor length (l) 100 mm
Max. attachment height (t fix) 30 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 10.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 10 mm
Anchor length (l) 100 mm
Max. attachment height (t fix) 30 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 10.5 mm
Close