Frame mounting systems
>
Plastic frame anchor
>
Frame anchor, plstc, sld + prfrtd brick
>
Plastic frame anchor, W-RD without collar
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Through_hole in the component to be connected _d f_
10.5 mm (1)
Anchor length _l_
100 mm (1)
Nominal drill_bit diameter _d 0_
10 mm (1)
Max_ attachment height _t fix_
30 mm (1)
Anchor diameter
10 mm (1)
Packaging Unit
1 (1)
100 (1)
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
Electronic solder no. 10
Plastic frame anchor W-RD
PLASTIC FRAME-FIXING ANCHORS
Plastic frame anchor W-RD
Countersunk head screw with hexagon socket
Hose clamp A4
Popular tags
construction
offer
set
triple
vacuum
Plastic frame anchor, W-RD without collar
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
0912810802
Plastic frame anchor W-RD
Plastic frame anchor, W-RD without collar DWL-(W-RD)-PLA-WO.COLLAR-30-10X100 ZEBRA
€37.76 inc. VAT