Close
Filters
Search

Plastic frame anchor W-UR 10 SymCon®

Article No. 5911010008
Plastic frame anchor, W-UR 10 SymCon cntrsnk. head DWL-(W-URSY10)-PLA-AW40-(A2K)-130-10X200 ZEBRA
€2.19 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With countersunk head screw, zinc-plated steel. Approved for high loads in concrete (single mounting), aerated concrete and masonry.

Virtually no movement of the anchor sleeve

  • Low screw-in torque of the plug screw
  • "Slight" spreading of the anchor

Reliable post-spreading characteristics

Enabled by geometry of the SymCon plug screw

Increased load introduction

Screwing in the SymCon screw results in optimum compression of the plastic of the plug screw (almost no back-cut)

Low assembly workload

Wall plug body and special screw are pre-assembled

Saves an additional U washer and prevents contact corrosion

Multiple insertion depths

  • Concrete: 3 insertion depths (40, 50 and 70 mm)
  • Masonry: 2 insertion depths (50 and 70 mm)
Notice

When anchoring in solid brick and solid sand-lime brick, we recommend performing pull-out tests due to differences in brick manufacturing

Proof of Performance

European Technical Approval ETA-11/0309

With countersunk head screw, zinc-plated steel. Approved for high loads in concrete (single mounting), aerated concrete and masonry.

Virtually no movement of the anchor sleeve

  • Low screw-in torque of the plug screw
  • "Slight" spreading of the anchor

Reliable post-spreading characteristics

Enabled by geometry of the SymCon plug screw

Increased load introduction

Screwing in the SymCon screw results in optimum compression of the plastic of the plug screw (almost no back-cut)

Low assembly workload

Wall plug body and special screw are pre-assembled

Saves an additional U washer and prevents contact corrosion

Multiple insertion depths

  • Concrete: 3 insertion depths (40, 50 and 70 mm)
  • Masonry: 2 insertion depths (50 and 70 mm)
Notice

When anchoring in solid brick and solid sand-lime brick, we recommend performing pull-out tests due to differences in brick manufacturing

Proof of Performance

European Technical Approval ETA-11/0309

Application area

Multiple attachment of non-load-bearing systems with approval


Suitable for fastening façade, ceiling, or roof substructures (made from wood or steel), pipelines, cable ducts, wooden beams, wooden slats, brackets, wall cabinets, shelves, etc.



Anchoring bases


  • Standard concrete

  • Aerated concrete

  • Cladding

  • Hollow-core prestressed concrete ceilings

  • Masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, perforated sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks)
Products specifications
Anchor diameter 10 mm
Anchor length (l) 200 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 10.5 mm
Attachment height (t fix 1) 160 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Anchor diameter 10 mm
Anchor length (l) 200 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 10.5 mm
Attachment height (t fix 1) 160 mm
Close