Close
Filters
Search

VARIFIX® channel nut - C2C

Article No. 0862064008
VARIFIX sliding nut galvanised toothed NUT-M8-PRFL41-35X20X6MM VARIFIX
€0.70 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Also suitable for mounting rails with toothing

Type of fastening

  • Slip-resistant or shear/projecting joint connection with hexagon screw, threaded piece or rod (4.6), washer and nut
  • Form-fitting, slip-resistant or shear/projecting joint connection
Also suitable for mounting rails with toothing

Type of fastening

  • Slip-resistant or shear/projecting joint connection with hexagon screw, threaded piece or rod (4.6), washer and nut
  • Form-fitting, slip-resistant or shear/projecting joint connection
Application area

Recommended for direct fastening of pipe clamps or for fastening between mounting rail and connecting component

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Width (B) 20 mm
Length (l) 35 mm
Thread type x nominal diameter (G) M8
Thickness (t) 6 mm
Surface Zinc plated
Material Steel
Product weight (per item) 29 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Width (B) 20 mm
Length (l) 35 mm
Thread type x nominal diameter (G) M8
Thickness (t) 6 mm
Surface Zinc plated
Material Steel
Product weight (per item) 29 g
Close