Close
Filters
Search

Plastic funnel

Article No. 08914101
Plastic funnel, food grade FUNL-PLA-FILTER-H240MM-D235MM
€9.09 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With removable sieve
  • Oil and fuel resistant
  • Food safe
  • Robust plastic material

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

With removable sieve
  • Oil and fuel resistant
  • Food safe
  • Robust plastic material

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Colour Orange
Height 240 mm
Outer diameter 235 mm
Material Plastic
Resistance against Oil<br>Fuel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Orange
Height 240 mm
Outer diameter 235 mm
Material Plastic
Resistance against Oil<br>Fuel
Close